- Shaft Collar, Set Screw Style, Bore 22mm, OD 36mm, Width 14mm, Stainless Steel
| O.D. | 1.417 in - 36 mm |
| Collar Style | One Piece - Solid |
| Finish | Bright Finish |
| Inch/Metric | Metric |
| Material | Stainless Steel |
| Style | Set Screw Style |
| I.D. | 0.866 in - 22 mm |
| Weight | 0.0 LB |
| EAN or UPC | 634529014950 |

