- Shaft Collar, Set Screw Style, Bore 25mm, OD 40mm, Width 16mm, Black Oxide Steel
| Finish | Black Oxide |
| Material | Black Oxide Steel |
| Style | Set Screw Style |
| O.D. | 1.575 in - 40 mm |
| Collar Style | One Piece - Solid |
| Inch/Metric | Metric |
| I.D. | 0.984 in - 25 mm |
| Weight | 0.0 LB |
| EAN or UPC | 634529014967 |

