- Shaft Collar, Set Screw Style, Bore 30mm, OD 45mm, Width 16mm, Black Oxide Steel
| Inch/Metric | Metric |
| Finish | Black Oxide |
| I.D. | 1.181 in - 30 mm |
| Collar Style | One Piece - Solid |
| Style | Set Screw Style |
| Material | Black Oxide Steel |
| O.D. | 1.771 in - 45 mm |
| Weight | 0.0 LB |
| EAN or UPC | 634529015001 |

