- Shaft Collar, Set Screw Style, Bore 4mm, OD 8mm, Width 5mm, Stainless Steel
| Material | Stainless Steel |
| Collar Style | One Piece - Solid |
| Inch/Metric | Metric |
| I.D. | 0.157 in - 4 mm |
| Style | Set Screw Style |
| Finish | Bright Finish |
| O.D. | 0.315 in - 8 mm |
| Weight | 0.0 LB |
| EAN or UPC | 634529015094 |

