- Shaft Collar, Set Screw Style, Bore 5mm, OD 10mm, Width 6mm, Stainless Steel
| Finish | Bright Finish |
| Style | Set Screw Style |
| O.D. | 0.394 in - 10 mm |
| Material | Stainless Steel |
| I.D. | 0.197 in - 5 mm |
| Inch/Metric | Metric |
| Collar Style | One Piece - Solid |
| Weight | 0.0 LB |
| EAN or UPC | 634529015155 |

