- Shaft Collar, Set Screw Style, Bore 8mm, OD 16mm, Width 8mm, Black Oxide Steel
| Finish | Black Oxide |
| Material | Black Oxide Steel |
| Collar Style | One Piece - Solid |
| I.D. | 0.315 in - 8 mm |
| O.D. | 0.630 in - 16 mm |
| Inch/Metric | Metric |
| Style | Set Screw Style |
| Weight | 0.0 LB |
| EAN or UPC | 634529015209 |

