- Rigid Coupling
- 12 mm ID x 29 mm OD x 45 mm Long
- Steel, Black Oxide Finish
- w/ Keyway
| Keyway | With Keyway |
| Finish | Black Oxide |
| Screw Size | M6 |
| Length | 45.000 mm |
| Keyway Size | 4 mm |
| Material | Steel |
| I.D. | 12 mm |
| O.D. | 29 mm |
| Weight | 0.413 LB |
| EAN or UPC | 634529076521 |
| Keyway | With Keyway |
| Finish | Black Oxide |
| Screw Size | M6 |
| Length | 45.000 mm |
| Keyway Size | 4 mm |
| Material | Steel |
| I.D. | 12 mm |
| O.D. | 29 mm |
| Weight | 0.413 LB |
| EAN or UPC | 634529076521 |