- Rigid Coupling
- 12 mm ID x 29 mm OD x 45 mm Long
- 303 Stainless Steel, Bright Finish
- w/ Keyway
| Material | 303 Stainless Steel |
| Length | 45.000 mm |
| Screw Size | M6 |
| Keyway | With Keyway |
| O.D. | 29 mm |
| Keyway Size | 4 mm |
| I.D. | 12 mm |
| Finish | Bright |
| Weight | 0.424 LB |
| EAN or UPC | 634529076866 |

