- Rigid Coupling
- 15 mm ID x 34 mm OD x 50 mm Long
- Steel, Black Oxide Finish
- w/ Keyway
| Material | Steel |
| Keyway Size | 5 mm |
| I.D. | 15 mm |
| Screw Size | M6 |
| O.D. | 34 mm |
| Keyway | With Keyway |
| Finish | Black Oxide |
| Length | 50.000 mm |
| Weight | 0.594 LB |
| EAN or UPC | 634529076545 |
| Material | Steel |
| Keyway Size | 5 mm |
| I.D. | 15 mm |
| Screw Size | M6 |
| O.D. | 34 mm |
| Keyway | With Keyway |
| Finish | Black Oxide |
| Length | 50.000 mm |
| Weight | 0.594 LB |
| EAN or UPC | 634529076545 |