- Rigid Coupling
- 15 mm ID x 34 mm OD x 50 mm Long
- 303 Stainless Steel, Bright Finish
- w/ Keyway
| Keyway | With Keyway |
| Keyway Size | 5 mm |
| Screw Size | M6 |
| Material | 303 Stainless Steel |
| I.D. | 15 mm |
| Length | 50.000 mm |
| O.D. | 34 mm |
| Finish | Bright |
| Weight | 0.609 LB |
| EAN or UPC | 634529076880 |

