- Rigid Coupling
- 20 mm ID x 42 mm OD x 65 mm Long
- Steel, Black Oxide Finish
- w/ Keyway
| Length | 65.000 mm |
| Keyway Size | 6 mm |
| O.D. | 42 mm |
| Finish | Black Oxide |
| Keyway | With Keyway |
| I.D. | 20 mm |
| Material | Steel |
| Screw Size | M6 |
| Weight | 1.172 LB |
| EAN or UPC | 634529076552 |
| Length | 65.000 mm |
| Keyway Size | 6 mm |
| O.D. | 42 mm |
| Finish | Black Oxide |
| Keyway | With Keyway |
| I.D. | 20 mm |
| Material | Steel |
| Screw Size | M6 |
| Weight | 1.172 LB |
| EAN or UPC | 634529076552 |