- Rigid Coupling
- 20 mm ID x 42 mm OD x 65 mm Long
- 303 Stainless Steel, Bright Finish
- w/ Keyway
| Keyway Size | 6 mm |
| Keyway | With Keyway |
| O.D. | 42 mm |
| I.D. | 20 mm |
| Material | 303 Stainless Steel |
| Length | 65.000 mm |
| Screw Size | M6 |
| Finish | Bright |
| Weight | 1.203 LB |
| EAN or UPC | 634529076897 |

