- Rigid Coupling
- 25 mm ID x 45 mm OD x 75 mm Long
- 303 Stainless Steel, Bright Finish
- w/ Keyway
| I.D. | 25 mm |
| Material | 303 Stainless Steel |
| Length | 75.000 mm |
| Screw Size | M8 |
| O.D. | 45 mm |
| Finish | Bright |
| Keyway | With Keyway |
| Keyway Size | 8 mm |
| Weight | 1.408 LB |
| EAN or UPC | 634529076903 |

