- Rigid Coupling
- 30 mm ID x 53 mm OD x 83 mm Long
- Steel, Black Oxide Finish
- w/ Keyway
| I.D. | 30 mm |
| Keyway | With Keyway |
| Material | Steel |
| Keyway Size | 8 mm |
| O.D. | 53 mm |
| Finish | Black Oxide |
| Length | 83.000 mm |
| Screw Size | M8 |
| Weight | 2.088 LB |
| EAN or UPC | 634529076576 |
| I.D. | 30 mm |
| Keyway | With Keyway |
| Material | Steel |
| Keyway Size | 8 mm |
| O.D. | 53 mm |
| Finish | Black Oxide |
| Length | 83.000 mm |
| Screw Size | M8 |
| Weight | 2.088 LB |
| EAN or UPC | 634529076576 |