- Rigid Coupling
- 30 mm ID x 53 mm OD x 83 mm Long
- 303 Stainless Steel, Bright Finish
- w/ Keyway
| Finish | Bright |
| Keyway Size | 8 mm |
| Keyway | With Keyway |
| I.D. | 30 mm |
| Material | 303 Stainless Steel |
| O.D. | 53 mm |
| Screw Size | M8 |
| Length | 83.000 mm |
| Weight | 2.141 LB |
| EAN or UPC | 634529076910 |

