- Rigid Coupling
- 35 mm ID x 67 mm OD x 95 mm Long
- Steel, Black Oxide Finish
- w/ Keyway
| Keyway Size | 10 mm |
| Length | 95.000 mm |
| Finish | Black Oxide |
| O.D. | 67 mm |
| I.D. | 35 mm |
| Screw Size | M8 |
| Material | Steel |
| Keyway | With Keyway |
| Weight | 4.117 LB |
| EAN or UPC | 634529107867 |
| Keyway Size | 10 mm |
| Length | 95.000 mm |
| Finish | Black Oxide |
| O.D. | 67 mm |
| I.D. | 35 mm |
| Screw Size | M8 |
| Material | Steel |
| Keyway | With Keyway |
| Weight | 4.117 LB |
| EAN or UPC | 634529107867 |