- Rigid Coupling
- 40 mm ID x 77 mm OD x 108 mm Long
- Steel, Black Oxide Finish
- w/ Keyway
| I.D. | 40 mm |
| Keyway | With Keyway |
| Screw Size | M10 |
| Length | 108.000 mm |
| O.D. | 77 mm |
| Material | Steel |
| Keyway Size | 12 mm |
| Finish | Black Oxide |
| Weight | 6.199 LB |
| EAN or UPC | 634529107898 |

