- Rigid Coupling
- 50 mm ID x 85 mm OD x 124 mm Long
- Steel, Black Oxide Finish
- w/ Keyway
| Length | 124.000 mm |
| Keyway | With Keyway |
| O.D. | 85 mm |
| Keyway Size | 14 mm |
| Screw Size | M10 |
| I.D. | 50 mm |
| Finish | Black Oxide |
| Material | Steel |
| Weight | 7.759 LB |
| EAN or UPC | 634529116937 |

