- Rigid Coupling
- 8 mm ID x 24 mm OD x 35 mm Long
- 303 Stainless Steel, Bright Finish
- w/ Keyway
| Length | 35.000 mm |
| I.D. | 8 mm |
| O.D. | 24 mm |
| Finish | Bright |
| Material | 303 Stainless Steel |
| Keyway | With Keyway |
| Keyway Size | 2 mm |
| Screw Size | M4 |
| Weight | 0.247 LB |
| EAN or UPC | 634529076842 |

