- Rigid Coupling
- 10 mm ID x 29 mm OD x 45 mm Long
- Steel, Black Oxide Finish
- No Keyway
| O.D. | 29 mm |
| I.D. | 10 mm |
| Keyway Size | N/A |
| Length | 45.000 mm |
| Finish | Black Oxide |
| Keyway | No Keyway |
| Material | Steel |
| Screw Size | M5 |
| Weight | 0.448 LB |
| EAN or UPC | 634529076439 |
| O.D. | 29 mm |
| I.D. | 10 mm |
| Keyway Size | N/A |
| Length | 45.000 mm |
| Finish | Black Oxide |
| Keyway | No Keyway |
| Material | Steel |
| Screw Size | M5 |
| Weight | 0.448 LB |
| EAN or UPC | 634529076439 |