- Rigid Coupling
- 14 mm ID x 34 mm OD x 50 mm Long
- 303 Stainless Steel, Bright Finish
- No Keyway
| Material | 303 Stainless Steel |
| Length | 50.000 mm |
| O.D. | 34 mm |
| Screw Size | M6 |
| Keyway Size | N/A |
| I.D. | 14 mm |
| Finish | Bright |
| Keyway | No Keyway |
| Weight | 0.66 LB |
| EAN or UPC | 634529076798 |

