- Rigid Coupling
- 20 mm ID x 42 mm OD x 65 mm Long
- 303 Stainless Steel, Bright Finish
- No Keyway
| I.D. | 20 mm |
| Material | 303 Stainless Steel |
| Screw Size | M6 |
| Keyway | No Keyway |
| O.D. | 42 mm |
| Finish | Bright |
| Keyway Size | N/A |
| Length | 65.000 mm |
| Weight | 1.222 LB |
| EAN or UPC | 634529076811 |

