- Rigid Coupling
- 25 mm ID x 45 mm OD x 75 mm Long
- Steel, Black Oxide Finish
- No Keyway
| Finish | Black Oxide |
| Material | Steel |
| Keyway Size | N/A |
| O.D. | 45 mm |
| Length | 75.000 mm |
| Screw Size | M8 |
| I.D. | 25 mm |
| Keyway | No Keyway |
| Weight | 1.409 LB |
| EAN or UPC | 634529076484 |
| Finish | Black Oxide |
| Material | Steel |
| Keyway Size | N/A |
| O.D. | 45 mm |
| Length | 75.000 mm |
| Screw Size | M8 |
| I.D. | 25 mm |
| Keyway | No Keyway |
| Weight | 1.409 LB |
| EAN or UPC | 634529076484 |