- Rigid Coupling
- 25 mm ID x 45 mm OD x 75 mm Long
- 303 Stainless Steel, Bright Finish
- No Keyway
| I.D. | 25 mm |
| Keyway | No Keyway |
| Length | 75.000 mm |
| Finish | Bright |
| Screw Size | M8 |
| Keyway Size | N/A |
| Material | 303 Stainless Steel |
| O.D. | 45 mm |
| Weight | 1.445 LB |
| EAN or UPC | 634529076828 |

