- Rigid Coupling
- 30 mm ID x 53 mm OD x 83 mm Long
- 303 Stainless Steel, Bright Finish
- No Keyway
| Screw Size | M8 |
| Material | 303 Stainless Steel |
| I.D. | 30 mm |
| Keyway | No Keyway |
| Finish | Bright |
| Keyway Size | N/A |
| Length | 83.000 mm |
| O.D. | 53 mm |
| Weight | 2.185 LB |
| EAN or UPC | 634529076835 |

