- Rigid Coupling
- 35 mm ID x 67 mm OD x 95 mm Long
- Steel, Black Oxide Finish
- No Keyway
| O.D. | 67 mm |
| I.D. | 35 mm |
| Length | 95.000 mm |
| Material | Steel |
| Finish | Black Oxide |
| Screw Size | M8 |
| Keyway Size | N/A |
| Keyway | No Keyway |
| Weight | 4.175 LB |
| EAN or UPC | 634529116951 |
| O.D. | 67 mm |
| I.D. | 35 mm |
| Length | 95.000 mm |
| Material | Steel |
| Finish | Black Oxide |
| Screw Size | M8 |
| Keyway Size | N/A |
| Keyway | No Keyway |
| Weight | 4.175 LB |
| EAN or UPC | 634529116951 |