- Rigid Coupling
- 40 mm ID x 77 mm OD x 108 mm Long
- 303 Stainless Steel, Bright Finish
- No Keyway
| Screw Size | M10 |
| Keyway | No Keyway |
| Material | 303 Stainless Steel |
| O.D. | 77 mm |
| I.D. | 40 mm |
| Length | 108.000 mm |
| Keyway Size | N/A |
| Finish | Bright |
| Weight | 6.447 LB |
| EAN or UPC | 634529116982 |

