- Rigid Coupling
- 50 mm ID x 85 mm OD x 124 mm Long
- 303 Stainless Steel, Bright Finish
- No Keyway
| Material | 303 Stainless Steel |
| Length | 124.000 mm |
| Keyway | No Keyway |
| O.D. | 85 mm |
| Keyway Size | N/A |
| I.D. | 50 mm |
| Screw Size | M10 |
| Finish | Bright |
| Weight | 8.09 LB |
| EAN or UPC | 634529117002 |

