- Rigid Coupling
- 6 mm ID x 18 mm OD x 30 mm Long
- Steel, Black Oxide Finish
- No Keyway
| I.D. | 6 mm |
| Material | Steel |
| O.D. | 18 mm |
| Finish | Black Oxide |
| Screw Size | M4 |
| Keyway | No Keyway |
| Keyway Size | N/A |
| Length | 30.000 mm |
| Weight | 0.115 LB |
| EAN or UPC | 634529076415 |
| I.D. | 6 mm |
| Material | Steel |
| O.D. | 18 mm |
| Finish | Black Oxide |
| Screw Size | M4 |
| Keyway | No Keyway |
| Keyway Size | N/A |
| Length | 30.000 mm |
| Weight | 0.115 LB |
| EAN or UPC | 634529076415 |