- Shaft Collar, Two-Piece Clamp Style, Bore 11mm, OD 28mm, Width 11mm, Stainless Steel
features
- Does not mar shaft
- Single-point faced
| Collar Style | Two Piece - Split |
| Inch/Metric | Metric |
| I.D. | 0.433 in - 11 mm |
| Style | Two-Piece Clamp Style |
| Material | Stainless Steel |
| O.D. | 1.102 in - 28 mm |
| Finish | Bright Finish |
| Weight | 0.09 LB |
| EAN or UPC | 634529015278 |

