- Shaft Collar, Two-Piece Clamp Style, Bore 14mm, OD 30mm, Width 11mm, Aluminum
features
- Does not mar shaft
- Single-point faced
| Collar Style | Two Piece - Split |
| Finish | Bright Finish |
| I.D. | 0.551 in - 14 mm |
| Material | Aluminum |
| O.D. | 1.181 in - 30 mm |
| Style | Two-Piece Clamp Style |
| Inch/Metric | Metric |
| Weight | 0.039 LB |
| EAN or UPC | 634529015346 |

