- Shaft Collar, Two-Piece Clamp Style, Bore 20mm, OD 40mm, Width 15mm, Aluminum
features
- Does not mar shaft
- Single-point faced
| Material | Aluminum |
| Screw Size | M6 |
| Inch/Metric | Metric |
| Recessed Screw | No |
| Style | Two-Piece Clamp Style |
| Screw Length | 16 mm |
| Set Screw | 2 |
| O.D. | 1.575 in - 40 mm |
| Finish | Bright Finish |
| I.D. | 0.787 in - 20 mm |
| Collar Style | Two Piece - Split |
| Weight | 0.094 LB |
| EAN or UPC | 634529015520 |

