- Shaft Collar, Two-Piece Clamp Style, Bore 20mm, OD 40mm, Width 15mm, Plastic
features
- Does not mar shaft
- Single-point faced
| Style | Two-Piece Clamp Style |
| Collar Style | Two Piece - Split |
| Inch/Metric | Metric |
| Material | Plastic |
| I.D. | 0.787 in - 20 mm |
| O.D. | 1.575 in - 40 mm |
| Weight | 0.06 LB |
| EAN or UPC | 634529077870 |

