- Shaft Collar, Two-Piece Clamp Style, Bore 21mm, OD 42mm, Width 15mm, Stainless Steel
features
- Does not mar shaft
- Single-point faced
| Finish | Bright Finish |
| Style | Two-Piece Clamp Style |
| I.D. | 0.827 in - 21 mm |
| Material | Stainless Steel |
| Collar Style | Two Piece - Split |
| Inch/Metric | Metric |
| O.D. | 1.654 in - 42 mm |
| Weight | 0.252 LB |
| EAN or UPC | 634529015575 |

