- Shaft Collar, Two-Piece Clamp Style, Bore 22mm, OD 42mm, Width 15mm, Stainless Steel
features
- Does not mar shaft
- Single-point faced
| Screw Size | M6 |
| Recessed Screw | No |
| Finish | Bright Finish |
| Collar Style | Two Piece - Split |
| Material | Stainless Steel |
| Style | Two-Piece Clamp Style |
| O.D. | 1.654 in - 42 mm |
| I.D. | 0.866 in - 22 mm |
| Inch/Metric | Metric |
| Weight | 0.243 LB |
| EAN or UPC | 634529015605 |

