- Shaft Collar, Two-Piece Clamp Style, Bore 30mm, OD 54mm, Width 15mm, Black Oxide Steel
features
- Does not mar shaft
- Single-point faced
| Collar Style | Two Piece - Split |
| Screw Size | M6 |
| Material | Black Oxide Steel |
| Inch/Metric | Metric |
| Set Screw | 2 |
| Style | Two-Piece Clamp Style |
| Screw Length | 18 mm |
| O.D. | 2.126 in - 54 mm |
| Finish | Black Oxide |
| I.D. | 1.181 in - 30 mm |
| Recessed Screw | No |
| Weight | 0.375 LB |
| EAN or UPC | 634529015803 |

