- Shaft Collar, Two-Piece Clamp Style, Bore 32mm, OD 54mm, Width 15mm, Stainless Steel
features
- Does not mar shaft
- Single-point faced
| I.D. | 1.260 in - 32 mm |
| Style | Two-Piece Clamp Style |
| O.D. | 2.126 in - 54 mm |
| Collar Style | Two Piece - Split |
| Recessed Screw | No |
| Inch/Metric | Metric |
| Screw Size | M6 |
| Finish | Bright Finish |
| Material | Stainless Steel |
| Weight | 0.36 LB |
| EAN or UPC | 634529015841 |

