- Shaft Collar, Two-Piece Clamp Style, Bore 48mm, OD 78mm, Width 19mm, Stainless Steel
features
- Does not mar shaft
- Single-point faced
| Collar Style | Two Piece - Split |
| Inch/Metric | Metric |
| Style | Two-Piece Clamp Style |
| Finish | Bright Finish |
| I.D. | 1.890 in - 48 mm |
| O.D. | 3.071 in - 78 mm |
| Material | Stainless Steel |
| Weight | 0.903 LB |
| EAN or UPC | 634529016114 |

