- Shaft Collar, Two-Piece Clamp Style, Bore 55mm, OD 82mm, Width 19mm, Stainless Steel
features
- Does not mar shaft
- Single-point faced
| Material | Stainless Steel |
| O.D. | 3.228 in - 83 mm |
| Finish | Bright Finish |
| Style | Two-Piece Clamp Style |
| Inch/Metric | Metric |
| Collar Style | Two Piece - Split |
| I.D. | 2.165 in - 55 mm |
| Weight | 0.882 LB |
| EAN or UPC | 634529016213 |

