- Shaft Collar, Two-Piece Clamp Style, Bore 60mm, OD 88mm, Width 19mm, Stainless Steel
features
- Does not mar shaft
- Single-point faced
| Inch/Metric | Metric |
| I.D. | 2.362 in - 60 mm |
| Collar Style | Two Piece - Split |
| Finish | Bright Finish |
| Style | Two-Piece Clamp Style |
| O.D. | 3.465 in - 88 mm |
| Material | Stainless Steel |
| Weight | 0.987 LB |
| EAN or UPC | 634529016268 |

