- Shaft Collar, Two-Piece Clamp Style, Bore 7mm, OD 18mm, Width 9mm, Aluminum
features
- Does not mar shaft
- Single-point faced
| I.D. | 0.276 in - 7 mm |
| Material | Aluminum |
| O.D. | 0.708 in - 18 mm |
| Finish | Bright Finish |
| Inch/Metric | Metric |
| Style | Two-Piece Clamp Style |
| Collar Style | Two Piece - Split |
| Weight | 0.013 LB |
| EAN or UPC | 634529016299 |

