- Rigid Coupling, Two-Piece Clamp with Keyway, Bores 25mm x 25mm, OD 45mm, OAL 75mm, Keyways 8mm x 8mm, Stainless Steel
features
- Does not mar shaft
- Precision-honed bore on straight-bore couplings
- DIN 12.9 Nypatch® antivibration hardware
- Bore tolerance +0.050 mm to +0.012 mm
- Opposing hardware for balance
- More sizes and step-bores available
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Keyway A | 8 mm |
| Finish | Bright |
| Bore A | 0.9843 in - 25 mm |
| Inch/Metric | Metric |
| Keyway Size | 8 mm x 8 mm |
| Length | 75.000 mm |
| Coupling Type | Two Piece |
| O.D. | 1.771 in - 45 mm |
| Style | Two-Piece Clamp w/ Keyway |
| Keyway B | 8 mm |
| Keyway | With Keyway |
| Material | 303 Stainless Steel |
| Bore B | 0.9843 in - 25 mm |
| Screw Size | M6 |
| Weight | 1.275 LB |
| EAN or UPC | 634529016961 |

