- Shaft Collar, One-Piece Threaded Clamp Style, Bore 12 mm-1.75, OD 28 mm, Width 11 mm, Black Oxide Steel
| Bore Thread | 12 mm-1.75 |
| Material | Black Oxide Steel |
| Finish | Black Oxide |
| Inch/Metric | Metric |
| Collar Style | One Piece - Split |
| Outside Dia. | 28 mm |
| Weight | 0.089 LB |
| EAN or UPC | 634529057995 |

