- Shaft Collar, One-Piece Threaded Clamp Style, Bore 12 mm-1.75, OD 28 mm, Width 11 mm, Stainless Steel
| Inch/Metric | Metric |
| Finish | Bright Finish |
| Material | Stainless Steel |
| Bore Thread | 12 mm-1.75 |
| Collar Style | One Piece - Split |
| Outside Dia. | 28 mm |
| Weight | 0.094 LB |
| EAN or UPC | 634529057025 |

