- Shaft Collar, One-Piece Threaded Clamp Style, Bore 20 mm-2.5, OD 40 mm, Width 15 mm, Stainless Steel
| Finish | Bright Finish |
| Outside Dia. | 40 mm |
| Bore Thread | 20 mm-2.5 |
| Collar Style | One Piece - Split |
| Inch/Metric | Metric |
| Material | Stainless Steel |
| Weight | 0.247 LB |
| EAN or UPC | 634529060384 |

