- Shaft Collar, One-Piece Threaded Clamp Style, Bore 24 mm-3, OD 45 mm, Width 15 mm, Stainless Steel
| Material | Stainless Steel |
| Inch/Metric | Metric |
| Bore Thread | 24 mm-3 |
| Outside Dia. | 45 mm |
| Collar Style | One Piece - Split |
| Finish | Bright Finish |
| Weight | 0.299 LB |
| EAN or UPC | 634529060407 |

