- Shaft Collar, One-Piece Threaded Clamp Style, Bore 30 mm-3.5, OD 54 mm, Width 15 mm, Black Oxide Steel
| Bore Thread | 30 mm-3.5 |
| Finish | Black Oxide |
| Material | Black Oxide Steel |
| Collar Style | One Piece - Split |
| Inch/Metric | Metric |
| Outside Dia. | 54 mm |
| Weight | 0.408 LB |
| EAN or UPC | 634529060414 |

