- Shaft Collar, One-Piece Threaded Clamp Style, Bore 4 mm-.7, OD 16 mm, Width 9 mm, Black Oxide Steel
| Inch/Metric | Metric |
| Finish | Black Oxide |
| Bore Thread | 4 mm-.7 |
| Collar Style | One Piece - Split |
| Material | Black Oxide Steel |
| Outside Dia. | 16 mm |
| Weight | 0.027 LB |
| EAN or UPC | 634529060438 |

