- Shaft Collar, One-Piece Threaded Clamp Style, Bore 6 mm-1, OD 16 mm, Width 9 mm, Stainless Steel
| Finish | Bright Finish |
| Material | Stainless Steel |
| Collar Style | One Piece - Split |
| Bore Thread | 6 mm-1 |
| Outside Dia. | 16 mm |
| Inch/Metric | Metric |
| Weight | 0.026 LB |
| EAN or UPC | 634529041703 |

