- Beam Coupling
- Set Screw Style
- 12 mm x 12 mm Bore, 30 mm OD, 30 mm Overall Length
- Stainless Steel
| Larger Bore | 12 mm |
| Material | Stainless Steel |
| Type | Flexible Beam |
| RPM [Max] | 6000 rpm |
| Outside Dia. | 30 mm |
| Inch/Metric | Metric |
| Smallest Bore | 12 mm |
| Overall Length | 30 mm |
| Angular Misalignment [Max] | 3 degrees |
| Style | Set Screw Style |
| Weight | 0.247 LB |
| EAN or UPC | 634529056707 |

